Linch pin
Steel zinc plated
LYNCH PIN SILVER 4,5
Art.-no. 0472900045
EAN 4053479911809
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Galvanised steel, blue passivated (A2K)
- With pretensioned lock washer
- For securing bolts, pipes, racks etc.
- Quick and easy fitting and removal
- Reusable
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 4.5 mm |
Internal diameter (d2) | 33 mm |
Length (l1) | 39 mm |
Material | Steel |
Surface | Zinc plated |
