Linch pin
LYNCH PIN SILVER 6,0
Art.-no. 047290006
EAN 4053479909820
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Galvanised steel, blue passivated (A2K)
- With pre-tensioned spring lock washer.
- For securing bolts, pipes, rods etc.
- Simple and quick to fit and remove.
- Reusable.
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 6 mm |
Internal diameter (d2) | 40 mm |
Length (l1) | 39 mm |
Material | Steel |
Surface | Zinc plated |
