Lock washer NF E 25511
NF E 25511 A2 stainless steel plain
DISC-TENS-NFE25511-A2-M-12X27X1,8
Art.-no.
46371312
EAN 4049557900339
Prices for customers after login

Exclusively for trade customers
Register now and access more than 125,000 products
Stainless steel A2, without toothing on the underside
The NF E 25511 is only partially suitable as a contact disc due to the lack of teeth on the underside, meaning that contact with the base material is not possible, especially with painted surfaces
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M12 |
Internal diameter (d1) | 12.83 mm |
Outer diameter (d2) | 27 mm |
Height (h1) | 2.90 mm |
Thickness (s1) | 1.8 mm |
Standards | NF E 25511 |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |