Lock washer for shanks without a groove, shape KS
Plain steel with no groove, shape KS
PUSH ON FIXES FOR STUDS D10
Art.-no. 0438900110
EAN 4053479911618
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- For reliable axial limitation of the freedom of movement on shafts.
- Transfer of axial forces from the machine part applying the pressure.
Product information
Datasheets(X)
Application area
For securing switches and indicator lamps, the electrical industry, office machines, domestic appliances etc.
![]() | |
Suitable for shafts | 10 mm |
Internal diameter (d1) | 12 mm |
Outer diameter (d2) | 18.0 mm |
Thickness (s1) | 0.3 mm |
Number of spikes | 6 PCS |
Material | Steel |
Surface | Plain |
