MAG wire WÜRTH G3Si1
MIG welding wire AWS A5.18: ER70S-6
WELDWRE-MIG-G3SI1-BS300-1,2X15KG
Art.-no. 09820015
EAN 4062856264131
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Solid wire for welding non-alloy steels
Non-alloyed copper-clad universal wire for welding non-alloyed structural steels and piping.
Proof of Performance
Approvals
CE
Notice
Classification:
EN ISO14341-A: G 42 3 C1 3Si1 /
G 42 4 M21 3Si1 AWS A5.18: ER70S-6
Shielding gases (according to EN 439):
MAG M21 Mixed gas Ar+ > 5-25% CO2
C1 Active gas 100% CO2
Approvals
CE
Product information
Datasheets(X)
Application areaApplications include all common steel structures and repairs.
Wire diameter (Ø) | 1.2 mm |
Layer-coiled | Yes |
Weight | 15 kg |
Type of coil | Metal coil BS300 |
Material | Low alloy steel, 1.5125, 11MnSi6 |
Surface | Copper plated |
Min. longitudinal elongation | 30 % |
Min. tensile strength | 540 N/mm² |
Product weight (per item) | 15.000 kg |
Shielding gas | Argon/CO2, Carbon dioxide |
Mechanical properties, typical, clean welding material | |
| Yield strength N/mm² | 440 |
| Tensile strength N/mm² | 540 |
| Elongation % | 30 |
| Impact strength J | 60 |
Chemical analysis | ||
| C | Mn | Si |
| 0,06 - 0,08 | 1,1 - 1,5 | 0,55 - 0,85 |