MG III fire protection cement
Fire protection cement MG III
FPCMNT-MGIII-25KG
Art.-no. 089330725
EAN 4038898397151
Register now and access more than 125,000 products
- Seals off fire and flue gases, reduces temperature, seals off rooms, resistant to splash water and extinguishing water jets, mechanically stable
- Ready-to-use mixture
- Firm even at higher construction heights
Suitable for
- Pumps
- Presses
- Manual installation
Fire protection cement mortar from mortar group III
Text certificate issued by MPA Hannover
To insulate ducts in walls and ceilings, always use A1 or A2 mineral wool in accordance with DIN 4102
with a melting point < 1,000 °C.
Clean the opening and pre-wet the component reveal
Premix dry cement. First put water, then cement into the mixing container. Mix for 4 minutes at 300-400 rpm.
Installation of the fire protection cement. Panel over larger ducts on one side.
Affix ID plate
| Dimensions | Yield |
| No limit to partition dimensions | |
| Non-flammable pipes | ≤ 150 mm without fire protection sleeve |
| Combustible pipes | ≤ 32 mm |
| Combustible pipes | ≥ 32 mm in combination with fire protection sleeve 21 |
| By adding 3 l of water, 15 kg of dry mortar will yield 9 l of wet mortar. | |
| By adding 5 l of water, 25 kg of dry mortar will yield 15 l of wet mortar. | |
| Demand assessment | ||||
| Example: | Partition | L x W | 40 x 40 cm | ![]() |
| Fire damper | l · w | Approx. 20 x 20 cm | ||
| Partition thickness | T | Approx. 20 cm | ||
| F1 | Partition | (40·40 cm) | = 1,600 cm2 | |
| - F2 F | Fire damper surface to be sealed | (20·20 cm) | = 400 cm2 -------------------- = 1,200 | |
| Partition thickness T (20 cm) x surface to be sealed F (1,200 cm2) 1 kg dry mortar | = 24,000 cm3 ≙ 560 cm3 | |||
| 560 cm3 24,000 cm3 X = 24,000 x 1 -------------------------------- 560 | = 1 kg mortar = X = 42 kg dry mortar | |||
Fire protection cement mortar from mortar group III
Text certificate issued by MPA Hannover
Datasheets(X)
For use in system [A], [B1], [F], [F2], F3, [G1], [G2], [H], [H1], [H2], [H3], [I]
- Combination partition [A]
- Cable box [B1]
- Pipe partition M, [F]
- Pipe partition M light, [F2]
- Pipe partition I plus/I iso, F3
- Pipe partition intumescent, [G1]
- Pipe partition dB, [G2]
- Pipe partition Z, [H]
- Pipe partition KL, [H1]
- Pipe partition intumescent mat plus, [H2]
- Pipe partition intumescent strip plus, [H3]
- Joint system K, [I]
- Seals wall and ceiling ducts for insulated and non-insulated non-flammable pipes.
- Can also be used to seal partitions with several ducts as there is no limit to pipe diameter or partition dimensions
- Seals wall and ceiling ducts for insulated and non-insulated plastic pipes with a diameter of < 32 mm without further measures.
Container | Sack |
Weight of content | 25 kg |
Colour | Grey |
Building material class | A1 - Non-flammable |
Chemical basis | Cement |
Density | 1.2 g/cm³ |
Shelf life from production | 12 Month |
Conditions to maintain shelf life from production | at 23°C and 50% relative humidity |
Building material class conditions | in accordance with DIN 4102 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
