Welcome to Würth Latvia For trade customers only

MIG/MAG torch MB EVO 240D water

MIG/MAG torch, MB 240 EVO
TRCH-MIG/MAG-MB240EVO-L3M

Art.-no. 0984940131

EAN 4036584768377

Individual price display after login
MIG/MAG torch MB EVO 240D water

Art.-no. 0984940131

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

MB EVO liquid-cooled MIG/MAG welding torch

MB EVO torch assortment represents a whole new concept in the handling, design and function of welding torches.


It is an absolute delight to work with these welding torches.


Unique ergonomics of the handle, the position and the design of the switch and the ball joint ensure comfortable use and guarantee best results in all working positions.



  • Unique two-component handle - sturdy and ergonomic

  • Tried and tested MB consumables and cable sets

  • Ideal switch position, tapered handle shape and stylish ball joint - comfortable to handle in all welding positions

  • Simplified structure makes it easier to do repair work due to handle's roomy interior

  • Sturdy, improved quick-action coupling with protective hose guide



Load capacity: 300 A CO2


270 A mixed gas M21 (DIN EN ISO 14175)


Duty cycle: 100%


Wire size: 0.8–1.2 mm



Wire tubes:


  • For steel: 9501 014 347, 0984 017 56, 0984 017 57

  • PTFE: 0984 900 06, 0984 900 08, 0984 900 084
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for min./max. wire diameter

0.8-1.2 mm

Hose length

3.0 m

Suitable for wire diameter

1.0 mm

Suitable for max. wire diameter

1.2 mm

Suitable for welding wire

Steel, Stainless steel, Aluminium

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Contact tip MB 25 AK For welding torch MB 25 AK

CNTCTTIP-MB25-0,8MM

Contact tip MB 25 AK For welding torch MB 25 AK

CNTCTTIP-MB25-1,0MM

Ceramic contact tip adapter

GAS DIFFUSER MB24/MB240

x 1 pcs
Gas nozzle Binzel

GASNOZ-MB24/MB240

x 1 pcs
Contact tip holder Binzel

GAS NOZZLE GARRIER MB24/MB240

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information