MIG wire WURTH 4043 ALSI5
MIG welding wire, alu, AWS A5.10/ER4043
WELDWRE-MIG-ER4043-1,0X7
Register now and access more than 125,000 products
AlSi5 aluminium alloy solid wire for welding AlSi and AlMg aluminium alloys.
The silicon improves weld pool fluidity. Not recommended for anodisable materials.
The weld metal is more resistant to hot cracking and has a brighter surface than magnesium-alloy weld metals.
Classification:
AWS A5.10 ER4043
ISO 18273 S AI 4043A (AISi5)
Material no. 3.2245
Chemical analysis | |||||||
Si | Fe | Cu | Mn | Mg | Zn | Ti | Be |
4.50 | max. | max. | max. | max. | max. | max. | max. |
6.00 | 0.60 | 0.30 | 0.05 | 0.05 | 0.10 | 0.15 | 0.0003 |
Mechanical properties, typical, clean welding material | |
Tensile strength Rm (N/mm²) | ≥120 |
Elongation % | ≥8 |
Yield strength Rp 0.2 (N/mm²) | ≥40 |
Datasheets(X)
Key applications:
For all industrial production fields, such as the automotive industry, mobile device production,
shipbuilding, aluminium sheets, etc.
Wire diameter (Ø) | 1.0 mm |
Weight | 7 kg |
Type of coil | Metal coil BS300, black |
Min. longitudinal elongation | 8 % |
Min. tensile strength | 120 N/mm² |
Product weight (per item) | 7 kg |
American Welding Society (AWS) | A5.10: ER 4043 |
Shielding gas | Argon, Argon/Helium |