Welcome to Würth Latvia For trade customers only

Machine socket 1/4" fixing

MACHINE SOCKET AV 10 MM

Art.-no. 57670 10

EAN 4056807697598

Individual price display after login
Machine socket 1/4" fixing

Art.-no. 57670 10

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Speeds up the screwdriving process and reduces working time – this innovative solution makes screwdriving easier and more efficient

Machine socket with magnet, E 6.3 drive is a reliable aid that ensures smooth and precise screwdriving. Its strong magnet holds the screw firmly in place during use, making work easier and more efficient. In addition, the machine socket improves work safety by preventing screws from falling and possible damage. Its durable construction and ease of use make it an essential tool for all installation and repair tasks.



  • Strong magnet holds the screw in the drive
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats

10 mm

Drive

C 6.3 (1/4 inch)

Drive type

Outer hexagon

Tip type

For outer hexagon

Length (L)

45 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information