Welcome to Würth Latvia For trade customers only

Men’s boxers

Boxer shorts, 3 pairs
WRKUWEAR-BOXERSHORTS-CTN-BLCK-M

Art.-no. 5359181742

EAN 4056807862453

Individual price display after login
Men’s boxers

Art.-no. 5359181742

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

3 pcs in pack
  • 95% cotton, 5% elastane

  • Würth written in black embossed letters at the waist

  • 3-pack, in a cardboard box
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

M

Material

Cotton

Fabric weight per m2

150 g

Washable at

40°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information