Men’s boxers
Boxer shorts, 3 pairs
WRKUWEAR-BOXERSHORTS-CTN-BLCK-XXL
Art.-no. 5359181745
EAN 4056807862484
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
3 pcs in pack
- 95% cotton, 5% elastane
- Würth written in black embossed letters at the waist
- 3-pack, in a cardboard box
Product information
Datasheets(X)
Colour | Black |
Size | XXL |
Material | Cotton |
Fabric weight per m2 | 150 g |
Washable at | 40°C |