Welcome to Würth Latvia For trade customers only

Metal frame anchor WUS 10

Metal frame anchor, WUS 10, countersunk screw
ANC-(WUS-SK)-(A2K)-Z3-40-10X72

Art.-no. 091043672

EAN 4046778369174

Individual price display after login
Metal frame anchor WUS 10

Art.-no. 091043672

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For window mounting in all solid materials. Countersunk head screw, PZ3 drive, zinc plated steel
  • Universal frame anchor for light loads

  • Excellent fitness for purpose with concrete, solid stone masonry, natural stone surfaces

  • Fast, economical push-through installation

  • Tension-free spaced installation

  • Locking cam for hollow profiles and as an anti-rotation device

  • Concealed mounting via cover cap

  • Suitable for machine insertion using PZ3 drive

  • Captive cone

  • Sleeve: Sheet steel, Al/Zn coating

  • Screw: Galvanised steel, blue passivated

  • Cone: Galvanised steel, blue passivated
Proof of Performance

Tested fire resistance time at increasing temperatures in accordance with DIN 4102 and on direct exposure to flames

Notice

Installation guidelines/RAL Quality Assurance Association:


The fixture must safely transfer all standard forces affecting the window to the structure. This means the total load must be calculated from e.g. the window load, wind load and working load (see DIN 1055). The currently applicable building regulations stipulate that buildings and their components must be planned in such a way that they do not endanger human life and health or pose a risk to public safety. Attachment of the windows must also comply with this criterion. We recommend anchors 51, 52 and 53 for this application.



Window walls according to DIN 18056:


This standard applies to window walls with an area of at least 9 m² and a minimum side length of 200 cm, comprising a support structure (frame, jambs, crossbars) with infill (e.g. glazing). This standard does not apply to walls made from glass blocks. We recommend anchors with technical approval for this application

Drill the hole
Install anchor
Tighten screw
Press on cover cap (type WUS-SK)

Tested fire resistance time at increasing temperatures in accordance with DIN 4102 and on direct exposure to flames

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for attaching window and door frames made of wood, plastic and aluminium


Especially suitable for use in solid surfaces


This anchor meets the requirements of certain window manufacturers in accordance with RAL quality-tested installation

Anchor diameter

10 mm

Anchor length (l) (l)

72 mm

Drive type

Z

Hole diameter in component (d f)

10.5 mm

Nominal drill-bit diameter (d 0)

10 mm

Embedding depth (h nom)

30 mm

Surface

Zinc plated

Material

Steel

Drill hole depth (h 1)

35 mm

DIN

18056

Head type

Countersunk head

Max. attachment height (t fix)

40 mm

Internal drive

Z3

Performance data
Anchor diameter [mm] 10
Recommended
tensile load
Concrete ≥ C20/25 Frec. [kN] 0,6
Solid brick 0,6
Vertically perforated brick (dependent upon the consistency and strength of the stones) max. 0.5
Hollow sand-lime brick 0,3
Aerated concrete 0,1
Recommended shear load Concrete ≥ C20/25 Frec. [kN] 0,4
Solid brick 0,4
Vertically perforated brick (dependent upon the consistency and strength of the stones) max. 0.4
Hollow sand-lime brick 0,4
Aerated concrete 0,25
Central tensile load
(Z3 drive only)
Fire resistance rating
for concrete ≥ B25
masonry solid brick ≥ 12/II
aerated concrete ≥ PB4
F30 [kN] 0,35
F60 [kN] 0,15
F90 [kN] 0,05
Shear load
(Z3 drive only)
Fire resistance rating
for concrete ≥ B25
masonry solid brick ≥ 12/II
aerated concrete ≥ PB4
F30 [kN] 0,5
F60 [kN] 0,5
F90 [kN] 0,5
F120 [kN] 0,5

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information