Welcome to Würth Latvia For trade customers only

MultiFit Dry winter glove

Protective glove winter, Multifit Dry
PROTGLOV-WNTR-MULTIFIT-DRY-SZ11

Art.-no. 0899405611
EAN 4056807479323

Prices for customers after login
MultiFit Dry winter glove

Art.-no. 0899405611

Prices for customers after login
Quantity
PU
x 6 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Liquid repellent, fully dipped winter glove with optimal fit as well as maximum tactile sensitivity for work in cold and wet work environments

Good heat insulation



Fluid-repellent and breathable


Full-surface coating made from very flexible, breathable natural latex foam



Excellent grip in wet and dry conditions


Additional coating on the palm of the hand with particularly slip-proof micro-textured surface.



Easy and quick to put on and take off


Comfortably wide cuff and rip-tape fastening



Maximum comfort


Soft, heat-insulating polyester fabric backing combined with breathable, flexible natural rubber latex coating

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Activities in wet and cold work environments

  • Assembly, workshop work and mechanic's tasks

  • Repair and maintenance work

Size

11

Gauge

13

Material of liner

Polyester

Material of coating

Natural latex

Standards

EN 388, EN 420, EN 511

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information