MultiFit Dry winter glove
Protective glove winter, Multifit Dry
PROTGLOV-WNTR-MULTIFIT-DRY-SZ9
Art.-no.
0899405609
EAN 4056807479286
Prices for customers after login



Exclusively for trade customers
Register now and access more than 125,000 products
Liquid repellent, fully dipped winter glove with optimal fit as well as maximum tactile sensitivity for work in cold and wet work environments
Good heat insulation
Fluid-repellent and breathable
Full-surface coating made from very flexible, breathable natural latex foam
Excellent grip in wet and dry conditions
Additional coating on the palm of the hand with particularly slip-proof micro-textured surface.
Easy and quick to put on and take off
Comfortably wide cuff and rip-tape fastening
Maximum comfort
Soft, heat-insulating polyester fabric backing combined with breathable, flexible natural rubber latex coating
Product information
Datasheets(X)
Application area
- Activities in wet and cold work environments
- Assembly, workshop work and mechanic's tasks
- Repair and maintenance work
Size | 9 |
Gauge | 13 |
Material of liner | Polyester |
Material of coating | Natural latex |
Standards | EN 388, EN 420, EN 511 |