Multinorm long underpants
WRKUWEAR-ISO11612-LNG-BLCK-XL
Art.-no. 5359182134
EAN 4061975711212
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Fire-resistant under trousers
- Layered clothing together with an undershirt
- EN ISO 11612:2015 A1, B1, C1, F1 Protection against heat and flame
- EN 1149-5:2018 Protective clothing. Electrostatic properties:
- IEC 61482-2:2018 class 1 Protective clothing against the thermal hazards of an electric arc
Product information
Datasheets(X)
Size | XL |
Colour | Black |
Standards | ISO 11612, EN 1149-5, EN 61482-1-2 |
Material | 65% modacrylic, 33% cotton, 2% antistatic antistatic fibre |
EN standard | 1149-5, 61482-1-2 |
ISO | 11612 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!