Multinorm undershirt
Multinorm undershirt
WRKUSHIRT-ISO11612-BLACK-M
Art.-no. 5359182122
EAN 4061975526250
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Black anti-flame shirt is versatile, it can be used as an undershirt or as a top layer. Suitable with Multinorm collection.
- High collar protects the user
- Extended back with rounded hem
- EN ISO 11612:2015 A1, B1, C1, F1 Protection against heat and flame
- EN 1149-5:2018 Protective clothing. Electrostatic properties:
- IEC 61482-2:2018 class 1 Protective clothing against the thermal hazards of an electric arc
Product information
Datasheets(X)
Size | M |
Colour | Black |
Standards | ISO 11612, EN 1149-5, EN 61482-1-2 |
Material | 65% modacrylic, 33% cotton, 2% antistatic antistatic fibre |
EN standard | 1149-5, 61482-1-2 |
ISO | 11612 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!