Nail collated for pin driver
Nail collated for pin driver, others
NL-(UMA220/10)-MG-42MM
Art.-no. 0864220042
EAN 4024835023238
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Surface | Zinc plated |
Shaft length (SL) | 42 mm |
Shank diameter (Øds) | 3.7 mm |
Length of magazine (LG) | 93 mm |
Suitable for device type | Hilti DX A40, Hilti DX A41, Würth BST MA-75 (single shot kit for single fixtures), Hilti DX 350, DX 36M, DX 460, DX 5 |
