Welcome to Würth Latvia For trade customers only

Nail collated for pin driver

Nail collated for pin driver, others
NL-(UMA220/10)-MG-52MM

Art.-no. 0864220052
EAN 4024835023276

Prices for customers after login
Nail collated for pin driver

Art.-no. 0864220052

Prices for customers after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Surface

Zinc plated

Shaft length (SL)

52 mm

Shank diameter (Øds)

3.7 mm

Length of magazine (LG)

93 mm

Suitable for device type

Hilti DX A41, Würth BST MA-75 (single shot kit for single fixtures), Hilti DX 350, DX 36M, DX 460, DX 5

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information