Nature softshell jacket
Nature softshell jacket
SOFTSHELL JACKET NATURE GREY L
Art.-no. M441105002
EAN 4251174743705
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Modern and robust jacket made from highly functional fabric. It ensures ideal body temperature and can also be excellently combined with our trousers.
- Breathable, windproof, water-repellent (8000 mm water column)
- 2 chest, 2 front pockets, inside pocket with zip, e-Care fabric
- Reflective inserts, fleece lining, ergonomic sleeve cut
- Reinforced fabric in the elbow and back area, triple-stitched seams
- Ventilation zip on sleeves, hood can be stowed in the collar
Product information
Datasheets(X)
Colour | Granite grey |
Size | L |
Material | 100% polyester |
Fabric weight per m2 | 295 g |
Washable at | 30°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Do not iron, Do not dry clean |