New Craft quilted jacket
New Craft quilted jacket
JACKET PADDED NEW CRAFT BLACK 3XL
Art.-no. M411211005
EAN 4251402739340
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
This innovative, quilted jacket is perfect for the cold season. Thanks to its modern design it is suitable for any style conscious wearer.
- Warm, quilted jacket
- 2 front pockets, breast pocket, inside pocket, all with closures
- Concealed front zip, chin protector, high collar
- Reinforced fabric in the elbows
- Hem with drawstring and stopper
Product information
Datasheets(X)
Colour | Black |
Size | 3XL |
Material | 100% polyester |
Fabric weight per m2 | 65 g |
Standards | EN 14058 |
EN standard | 14058 |
Padding | 100% polyester |
Padding weight per m² | 310 g |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean |