Welcome to Würth Latvia For trade customers only

Non-slip inserts Devisys

SHGRP-DEVISYS-XL

Art.-no. 5358000049

EAN 4056807025476

Individual price display after login
Non-slip inserts Devisys

Art.-no. 5358000049

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Easy-to-attach non-slip inserts for any shoes.
  • S (32-36, M (37-39), L (40-44), XL (45-50)

  • Attached onto the shoe heel with a leather hook-and-loop strap.

  • Body manufactured from TR rubber, which is very frost resistant.

  • Durable hard metal studs at the bottom.

  • Reflector strips at the back.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

XL

Product weight (per item)

235.000 g

Colour

Black

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information