Number plate screw DT
Number plate holder screw for cover cap
SCR-PANHD-NRPLT-(DT)-4,8X19
Art.-no. 010304819
EAN 4053479893167
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Zinc flake coating, self-tapping screws, Phillips slot
Product information
Datasheets(X)
Material | Steel |
Surface | Flake zinc silver |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 19 mm |
Head diameter (dk) | 10 mm |
Head height (k1) | 3.1 mm |
Internal drive | H2 |
Shape of tip | C |