Welcome to Würth Latvia For trade customers only

Nylon gloves with polyurethane SG121

PROTGLOV-KNIT-NEIL-W.PULIU-SG-SZ8

Art.-no. 9501026383

EAN 4741300121083

Individual price display after login
Nylon gloves with polyurethane SG121

Art.-no. 9501026383

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

8

Colour

Grey

Material of liner

Nylon

Material of coating

Polyurethane

Standards

ISO 21420:2020, EN 420

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information