Overalls Worker+
Overalls WORKER
WRKDUNG-WORKER+-BLCK-L
Art.-no. 5359963014
EAN 4065746500869
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Black overalls with dark intermittent reflecting details on shoulders
- Shaped knees
- Zipped breast pocket, ID card pocket
- Breast pocket with tool straps and loops, knife button and loop, pencil hole; breast pocket structure is spacious and separate at the bottom
- Spacious front and back pockets
- Spacious front and back hanging pockets with tool compartments and loops; insertion cloth hanging pocket structure; pocket sides include bellows for space and shape
- Measure tape pocket with knife loop and covered button; tool compartments and pencil hole; pocket bottom structure detached from body; insertion cloth pocket bottom
- Insertion cloth knee pad pockets; can be set to 2 different levels
- 2-way front zip covered with protective flaps
- Belt loops
- Hammer loops on right and left sides
- Wide shoulder
- Back partially breathable, durable mesh fabric
- Trouser legs extendable by 5 cm by undoing the seam
Material
- Main material: 65% polyester, 35% cotton, twill, 235 g/m²
- Insertion cloth material: 100% nylon
Product information
Datasheets(X)
Colour | Black |
Size | L |
Material | 65% polyester, 35% cotton |
Washable at | 60°C |