Welcome to Würth Latvia For trade customers only

PA66 cable tie

Basic cable tie with plastic lock, YY
CBLTIE-PLALATCH-PA66-NAT-2,5X100MM

Art.-no. 0502225102

EAN 4056807395708

Individual price display after login
PA66 cable tie

Art.-no. 0502225102

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

A high-quality basic cable tie for occasional use and for retail.


The product is well suited for temporary attachment (e.g. for concrete curing cables) and for use as packaging material.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

PA 6.6 - Polyamide

Colour

Natural

Width

2.5 mm

Length

100 mm

Min./max. bundle diameter

1.5-21 mm

Min./max. temperature resistance

-40 to 85 °C

Min./max. processing temperature

0 to 85 °C

Min. tensile force

80 N

Ultraviolet resistance

No

Halogen-free

Yes

RoHS-compliant

Yes

Design

0° straight, Head with top, With plastic latch

Flammability

V2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information