Welcome to Würth Latvia For trade customers only

PE seat protector on roll

Seat protector PE on roll in dispenser
PROTSHTUPHLSTY-PE-100PCS-1300X820MM

Art.-no. 0899500088

EAN 4046777029390

Individual price display after login
PE seat protector on roll

Art.-no. 0899500088

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for use with airbags
  • White, oil-resistant and water-resistant PE film

  • Film thickness of 13 µm (0.013 mm) for optimal material thickness for elasticity in all directions

  • Exact perforation for precise and easy tear-off

  • Easy to unroll without the film pulling to one side

  • Practical dispenser carton protects against dust
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length x width

1300 x 820 mm

Number of tear-offs

100 PCS

Material

PE - Polyethylene

Colour

White

Thickness

0.013 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information