Welcome to Würth Latvia For trade customers only

PFG anchor, anchor rod

PFG anchor rod zinc plated
PFG-ANCHOR SB 6X60

Art.-no. 09046 60

EAN 4058794254655

Individual price display after login
PFG anchor, anchor rod

Art.-no. 09046 60

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Wedge anchor with powerful expansion, suitable for installation in concrete, natural stone and solid brick; medium-heavy and heavy loads.
The powerful expansion of the anchor allows it to be installed in lower-quality and older materials, for example into hollow-core concrete slab.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor general installations and heating, plumbing, AC and electrical equipment installations, rock mounting and elevator installations.

Anchor diameter

6 mm

Anchor length (l)

60 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information