Particle board screw countersunk head
Stainless steel A2 full thread countersunk head TX
CHIPBOARD COUNTS A2 TX25 5X40 FT
Art.-no. 018272540
EAN 4056807010182
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
A2 stainless full thread TX head
Product information
Datasheets(X)
Nominal diameter (d) | 5 mm |
Length (l) | 40 mm |
Head type | Countersunk head |
Head diameter (dh) | 9.9 mm |
Internal drive | TX25 |
Thread length (lg) | 40 mm |
Core diameter | 4.9 mm |
Material | Stainless steel A2 |
Surface | Plain |
Product weight (per item) | 3.700 g |
Screw requiring approval | Yes |