Particle board screw cylinder head A2 TX20
Stainless steel A2 pan head TX
CHIPBSC. PAN HEAD A2 TX20 4X50 FT WAXED
Art.-no. 018124 50
EAN 4046777452174
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter (d) | 4 mm |
Length (l) | 50 mm |
Head type | Pan head |
Head diameter (dh) | 8 mm |
Internal drive | TX20 |
Thread type | Wood screw thread |
Thread length (lg) | 50 mm |
Material | Stainless steel A2 |
Product weight (per item) | 3.2 g |
