Welcome to Würth Latvia For trade customers only

Pass-through socket assortment 14 pcs

PSHTHRGSKTWRNCH-SORT-14PCS

Art.-no. 07131330

EAN 4068362066986

Individual price display after login
Pass-through socket assortment 14 pcs

Art.-no. 07131330

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The perfect solution for confined spaces due to its extremely low overall height

Ideal for long bolts and threaded rods


  • Through hole for flexible use with special screw connections

  • Allows easy access, even with pass-through connections


Can be used with standard socket wrenches


  • Standard socket wrenches can also be used due to the 2 adapters (1/4 inch and 3/8 inch)

  • No need for additional tools


Tool chuck with 19 mm snap ring hexagon drive


  • Provides a secure grip and reliable power transmission


Contents


  • 10x pass-through sockets, 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19 mm

  • 1x reversible ratchet

  • 1x extension

  • 1x 1/4 inch adapter

  • 1x 3/8 inch adapter


Supplied in metal box with high-quality foam insert with clamping effect

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for working in confined spaces and hard-to-reach areas.

Number of pieces in assortment/set

14 PCS

Pass-through socket assortment 14 pcs including:
Push-through lever reversible ratchet
1 x
Push-through lever reversible ratchet

RTCH-PSHTHRG-L196MM

Description: Reversible ratchet for sockets, adapters and extensions with through hole
Quantity: 1 x
Push-through Extension
1 x
Push-through Extension

EXT-GTHRG-75MM

Description:
75 mm
Extension with through hole, ideal for long bolts and threaded rods.
Quantity: 1 x
Push-through adapter for 1/4 inch socket
1 x
Push-through adapter for 1/4 inch socket

ADAPT-GTHRG-1/4ZO

Description:
Length: 25 mm
Allows use of 1/4 inch sockets.
Quantity: 1 x
Push-through adapter for 3/8 inch sockets
1 x
Push-through adapter for 3/8 inch sockets

ADAPT-GTHRG-3/8IN

Description:
Length: 28 mm
Enables the use of 3/8 inch sockets.
Quantity: 1 x
Hexagon pass-through socket for reversible ratchets
1 x
Hexagon pass-through socket for reversible ratchets

PSHTHRGSKTWRNCH-HEX-10MM

Description:
10 mm
Socket with through hole
Quantity: 1 x
Hexagon pass-through socket for reversible ratchets
1 x
Hexagon pass-through socket for reversible ratchets

PSHTHRGSKTWRNCH-HEX-11MM

Description:
11 mm
Socket with through hole
Quantity: 1 x
Hexagon pass-through socket for reversible ratchets
1 x
Hexagon pass-through socket for reversible ratchets

PSHTHRGSKTWRNCH-HEX-12MM

Description:
12 mm
Socket with through hole
Quantity: 1 x
Hexagon pass-through socket for reversible ratchets
1 x
Hexagon pass-through socket for reversible ratchets

PSHTHRGSKTWRNCH-HEX-13MM

Description:
13 mm
Socket with through hole
Quantity: 1 x
Hexagon pass-through socket for reversible ratchets
1 x
Hexagon pass-through socket for reversible ratchets

PSHTHRGSKTWRNCH-HEX-14MM

Description:
14 mm
Socket with through hole
Quantity: 1 x
Hexagon pass-through socket for reversible ratchets
1 x
Hexagon pass-through socket for reversible ratchets

PSHTHRGSKTWRNCH-HEX-15MM

Description:
15 mm
Socket with through hole
Quantity: 1 x
Hexagon pass-through socket for reversible ratchets
1 x
Hexagon pass-through socket for reversible ratchets

PSHTHRGSKTWRNCH-HEX-16MM

Description:
16 mm
Socket with through hole
Quantity: 1 x
Hexagon pass-through socket for reversible ratchets
1 x
Hexagon pass-through socket for reversible ratchets

PSHTHRGSKTWRNCH-HEX-17MM

Description:
17 mm
Socket with through hole
Quantity: 1 x
Hexagon pass-through socket for reversible ratchets
1 x
Hexagon pass-through socket for reversible ratchets

PSHTHRGSKTWRNCH-HEX-18MM

Description:
18 mm
Socket with through hole
Quantity: 1 x
Hexagon pass-through socket for reversible ratchets
1 x
Hexagon pass-through socket for reversible ratchets

PSHTHRGSKTWRNCH-HEX-19MM

Description:
19 mm
Socket with through hole
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information