Passenger car rubber valve, Snap-In
Vehicle rubber valve snap-in
TUBELESS VALVE
Art.-no. 087904141
EAN 4046777087536
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
With laser-marked manufacture date on the valve stem
Manufactured in accordance with DIN 7780
100% leak tested by manufacturer
Example of laser-marked manufacturing date on valve body:
W4511 stands for Würth, calendar week 45 in 2011
Notice
When stored in accordance with DIN 7716, we recommend installing the rubber valves within 24 months of manufacture. It is essential to ensure correct installation with a suitable tool (valve mounting lever, art. no. PR01_071554_04) and sufficient lubrication (tyre mounting paste, art. no. PR01_08901241 or art. no. PR01_08901221)
Speed restriction:
- For tyres without inner tubes on cars, at speeds of >210 km/h (V, W, Y or ZR) metal valves (clamp-in) or valve supports should be used to restrict the valve deflection to a max. angle of 25°.
- In a few cases, the rim design already ensures that the max. valve deflection is not exceeded. (This must be checked in each individual case by the user).
Product information
Datasheets(X)
Length (L) | 49 mm |