Piling screw 6-hole galvanised
Zinc-plated steel hexagon
SCR-CRNCON- M7X50-SW4-ZP-FLAT-HD-G.-POIN
Art.-no. 027611750
EAN 4053479907147
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
For assembly of parts in furniture manufacturing and workshops
Galvanised steel, hexagon
Cover the base of the screw with a cap.
Product information
Datasheets(X)
Application areaFor furniture parts that have a pre-drilled hole, for assembly of the parts in furniture manufacturing and workshops
InstructionsBefore placing the screw, drill a pilot hole with a diameter based on the centre of the screw.
Nominal diameter (d) | 7 mm |
Shank diameter (ds) | 7 mm |
Length (l) | 50 mm |
Shaft length (l1) | 10 mm |
Head diameter (dh) | 10 mm |
Internal drive | HS4 |
Thread length (lg) | 40 mm |
Material | Hardened steel |
Surface | Zinc plated |
RoHS-compliant | Yes |