Welcome to Würth Latvia For trade customers only

Plaster dispenser 2 in 1 SALVEQUICK

PLSTDSP-SOFT-FOAM-BANDAGE-(2-IN-1)

Art.-no. 9501030357

EAN 7340213302267

Individual price display after login
Plaster dispenser 2 in 1 SALVEQUICK

Art.-no. 9501030357

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Green transparent

Length

145 mm

Height

140 mm

Width

138 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information