Plaster tape PVC SCAPA 6991
PLSTTPE-BAU-PVC-TAPE6991-ORANGE-48MMX50M
Art.-no. 9501047595
EAN 4068362853340
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Material | PVC - Polyvinyl chloride |
Backing material | PVC |
Adhesive base | Glue |
Width | 48 mm |
Length | 50 m |
Colour | Orange |
Thickness of adhesive tape | 0.10 mm |
Elongation at break | 170 % |
Min./max. processing temperature | 10 to 30 °C |