Welcome to Würth Latvia For trade customers only

Plastic funnel

Filling funnel
FUNL-PLA-BLACK-180X320MM

Art.-no. 0891410092

EAN 4053479960326

Individual price display after login
Plastic funnel

Art.-no. 0891410092

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Resistant to grease and oil

  • Made of durable plastic


0891410092
  • Colour: black

  • Ø 180 mm, filtered


0891410090, 0891410091 and 0891410093
  • Colour: orange

  • Comes with a detachable strainer
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Liquid volume

3 l

Design

With handle

Material

HDPE - High density polyethylene

Product weight (per item)

179 g

Colour

Black

Diameter (Ø)

130 mm

Outfeed pipe length

100 mm

Resistance against

Oil, Water

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information