Welcome to Würth Latvia For trade customers only

Pliers and screwdrivers VDE assortment

PLRS-SCRDRIV-VDE-SET-8PCS

Art.-no. 071401 82

EAN 4024835441025

Individual price display after login
Pliers and screwdrivers VDE assortment

Art.-no. 071401 82

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

8 PCS

Pliers and screwdrivers VDE assortment including:
1 x
VDE screwdriver, flat slotted

SCRDRIV-VDE-SL-0,4X2,5X80

Description:
Thickness of cutting edge x width of cutting edge: 0.4 x 2.5 mm Blade length: 80 mm
For working on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC)
Quantity: 1 x
1 x
VDE screwdriver, flat slotted

SCRDRIV-VDE-SL-0,8X4X100

Description:
Thickness of cutting edge x width of cutting edge: 0.8 x 4.0 mm Blade length: 100 mm
For working on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC)
Quantity: 1 x
1 x
VDE screwdriver, flat slotted

SCRDRIV-VDE-SL-1,2X6,5X150

Description:
Thickness of cutting edge x width of cutting edge: 1.2 x 6.5 mm Blade length: 150 mm
For working on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC)
Quantity: 1 x
1 x
VDE screwdriver, PH recessed head for working on live parts up to 1,000 V (AC) and up to 1,500 V (DC)

SCRDRIV-VDE-PH1X80

Description:
1
Quantity: 1 x
1 x
VDE screwdriver, PH recessed head for working on live parts up to 1,000 V (AC) and up to 1,500 V (DC)

SCRDRIV-VDE-PH2X100

Description:
2
Quantity: 1 x
Wire-stripping pliers adjustable VDE
1 x
Wire-stripping pliers adjustable VDE

WRESTR-ADJ-VDE-160MM

Quantity: 1 x
Diagonal cutters VDE
1 x
Diagonal cutters VDE

SDCTR-VDE-L160MM

Quantity: 1 x
Snipe nose pliers VDE
1 x
Snipe nose pliers VDE

SNPNOSEPLRS-VDE-SR-L210MM

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information