Plumber's sealing screw zinc-coated painted
Screw for facade constr. zinc ptd. type A coloured
SCR-HEX-FLG-WSH14-WS8-RR24-4,8X25
Art.-no. 5047480015
EAN 4056807012223
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Powder-coated roofing screw, with durable coating up to the screw threads
Painted 8-mm hexagon head
Aluminium washer 14 mm
- EPDM gasket
- Completely water resistant
- Corrosion-resistant
- Secure mounting
- Meets requirements for climatical stress class C3
Aluminium spacer, no corrosion.
Non-brittle EPDM gasket.
Product information
Datasheets(X)
Material | Steel |
Surface | Lacquered |
Colour | Light yellow |
Material of sealing washer | Aluminium |
Material of gasket | Ethylene propylene diene terpolymer rubber EPDM vulcanised-on |
RoHS-compliant | Yes |
Head type | Hexagon head with flange |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 25 mm |
Washer thickness (h1) | 1 mm |
Flange diameter | 10.5 mm |
External drive (s1) | WS8 |
Approval | ETA |
Washer diameter (d2) | 14 mm |