Plus road marker
Road marker PLUS
ROADMRK-PLUS-NEONPINK-500ML
Art.-no. 08921757
EAN 4099617000394
Register now and access more than 125,000 products
The PLUS road marker has been developed to meet the highest requirements for visibility and durability of markings.
- Very robust protective cap
- Fast drying paint - approx. 10 min
- Extremely opaque and durable
- Very economical to use
- Processing temperature -20 °C to +50 °C
- Resistance up to 12 months
Fresh soiling can be removed with thinner. Hardened marking paint can be removed with a high-pressure cleaner and a brush. The shelf life is 2 years. Do not expose to temperatures above 50 °C. Protect from sunlight and other sources of heat and ignition.
Datasheets(X)
Can be used for marking work in topography applications such as setting out and measurement work, in roadbuilding applications such as ground work and pipelines and for all types of general construction. Can be used on tarmac, grass, soil, stone, concrete, wood, gravel, sand etc. Can be used on absorbent and non-absorbent surfaces as well as on damp/wet surfaces and in temperatures below zero.
Turn the spray can upside down and shake well before using to ensure good mixing of the colour (the mixing balls should be heard). After use, spray the valve until empty (until only propellant comes out) to clean valve and diffuser. Can be applied to any type of surface, including damp surfaces. We recommend a spraying distance of approx. 10 cm to 15 cm from the surface to be marked for accurate and clear markings.
Contents | 500 ml |
Colour | Neon pink |