Polo shirt Job+
Polo shirt Job+
POLO JOB+ ANTHRACITE XS
Art.-no.
M447899010
EAN 4251792849971
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Short-sleeved polo shirt with excellent comfort fit
- Three colour-coordinated buttons
- Side slits
- Reinforcement tape at the neck
Product information
Datasheets(X)
Colour | Anthracite |
Size | XS |
Material | 100% Piqué cotton |
Fabric weight per m2 | 190 g |
Washable at | 40°C |
Care instruction | Do not bleach, Tumble drying normal, Ironing with medium temperature, Do not dry-clean |