Power wash Pineline
Cleaning concentrate universal powerwash Pineline
PINELINE POWER WASH 25 L
Art.-no. 0893012095
EAN 4061975928733
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Pine oil-based detergent concentrate
- Highly versatile and user-friendly detergent for vehicles.
- Gives glossy appearance to cleaned surfaces.
- pH: 10.5
Concentration of working solution: general cleaning 0.5–1%
difficult dirt 5–20%
Product information
Datasheets(X)
Contents | 25 l |
Product weight (per item) | 26850.000 g |
Smell/fragrance | Pine |
Container | Canister |
Colour | Yellowish |
pH value | 10.7 |
Shelf life from production | 12 Month |
AOX-free | Yes |
Silicone-free | Yes |
Phosphate-free | Yes |