Welcome to Würth Latvia For trade customers only
1/4 inch ball-head ratchet 3 in 1
1/4 inch ball-head ratchet 3 in 1 - 1
1/4 inch ball-head ratchet 3 in 1 - 2
1/4 inch ball-head ratchet 3 in 1 - 3
1/4 inch ball-head ratchet 3 in 1 - 4
1/4 inch ball-head ratchet 3 in 1 - 5

For detailed information, other images and documents, please select individual articles from the following table.

1/4 inch ball-head ratchet 3 in 1

Can be used like a conventional ratchet, as a screwdriver or as a T-handle
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
  • Multi-functional ball-head ratchet with variable handle

  • Tip: 6.3–1/4 inch external square

  • Standard: DIN 3122, ISO 3315

  • Head: 72 teeth, 5° angle of rotation, 270° rotatable joint

  • Handle: 2-component straight handle or adjustable 90° as T-handle