Welcome to Würth Latvia For trade customers only
Gun foam Wüfoam 70 MEGAMAX
Gun foam Wüfoam 70 MEGAMAX - 1
Gun foam Wüfoam 70 MEGAMAX - 2

For detailed information, other images and documents, please select individual articles from the following table.

Gun foam Wüfoam 70 MEGAMAX
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
  • Very high yield: 70 litres, enables quick and cost-effective operation

  • Reduced post-swelling aids installation: less overflow to cut, reduced foam loss, minimal frame stress and mess

  • Wide range of operating temperatures (–10°C... +35°C) guarantees reliable results.


Technical specifications for the MEGAMAX insulation foam:


  • Excellent thermal insulation capacity 0.03W/mK thanks to fine cellular texture

  • Excellent adhesion = secure sealing with various construction materials: concrete, brick, rock, wood, metal, styrofoam, polyurethane boards, polyester and PVC

  • Good resistance against aging, does not absorb water or get mouldy

  • Excellent sound-insulating capacity of 60 dB, which increases comfort and meets modern standards

  • Resists and blocks pressure and vibration to structures, e.g. weather conditions against windows and doors