For detailed information, other images and documents, please select individual articles from the following table.
2-component clear lacquer Rapid
For permanent sealing of touched-up surfaces and newly painted small parts
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +371 67788996
Prices for customers after login
- Very quick-drying, good running two-component clear varnish with excellent resistance to weathering, chemicals and petrol
- High output rate
- Quick to dry
- Constant atomisation pressure until completely empty
- Excellent resistance to wear and scratches
- Ideally suited for spot repair work
Processing time following activation: max. 14 hours. After use, turn the can upside down and spray until the valve is empty.
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For high-quality and permanent painting of solvent-based and water-based paint systems.
Shake the can well for 2 minutes before spraying. Remove the red push button from the cap, put in the pin at the base of the can and push the pin in as far as it will go; remove and dispose of the red push button. Shake the can well for another 2 minutes. Apply 1-2 thin spray coatings to the prepared surface. Observe the intermediate flash-off time! Yield 250 ml: Approx. 0.5-0.75 m. Dust-dry: 7 minutes Touch dry: 6 hours
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!