Welcome to Würth Latvia For trade customers only
Wedge lock washer W.TEC series Narrow shape
Wedge lock washer W.TEC series Narrow shape - 1
Wedge lock washer W.TEC series Narrow shape - 2
Wedge lock washer W.TEC series Narrow shape - 3

For detailed information, other images and documents, please select individual articles from the following table.

Wedge lock washer W.TEC series Narrow shape

Wedge lock washer - effectively secures laterally loaded, vibrating screw connections and screw connections subject to oscillations against self-turning

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +371 67788996

Prices for customers after login

General:


Lock washer in line with DIN 25201 to prevent loosening in laterally loaded connections, vibrating screw connections and screw connections subject to oscillations.



Function:


The wedge surface slope between the two lock washers ensures highly secure locking. The screw connection is locked by pre-tension instead of by friction.



Benefits:


  • Easy to assemble and disassemble (wedge lock washers are already glued in pairs)

  • Tested system for screw retainer (locking elements that prevent unscrewing), at high as well as low tension

  • Especially suited for dynamic loading – even when used with lubricants

  • Can be reused multiple times, without loss of quality

  • Gentle on surfaces

  • Available in stainless steel or steel (other materials available on request)

  • With narrow and wide contact surface
Notice

For bolt-nut connections, a pair of wedge lock washers must be used both under the screw head and under the nut. For the recommended tightening torques, please see the technical information in the DIN/ISO catalogue.