Welcome to Würth Latvia For trade customers only
ASSY® 3.0, blue zinc plated Chipboard screw
ASSY<SUP>®</SUP> 3.0, blue zinc plated Chipboard screw - 1
ASSY<SUP>®</SUP> 3.0, blue zinc plated Chipboard screw - 2
ASSY<SUP>®</SUP> 3.0, blue zinc plated Chipboard screw - 3

For detailed information, other images and documents, please select individual articles from the following table.

ASSY® 3.0, blue zinc plated Chipboard screw

Universal use in furniture construction, interior finishing, shopfitting and timber construction.
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
Zinc plated, blue passivated steel, full thread, countersunk head, AW recess


Connects the wood instead of splitting it



AW recess for more power


  • Optimal power transmission

  • Excellent tight fit

  • Quick find

  • Secure screw positioning

  • Almost no cam-out

  • No wobbling

  • No damage to surface coat of screw

  • Only 5 bit sizes for diameters 3.0 to 12.0 mm



Milling shank: the "auxiliary motor" for lower force


  • Reduction of the screw-in and head countersinking torque, especially with long screws

  • Protection of screw-in tools

  • From diameter = 5 mm, L = 70 mm

Asymmetrical thread for increased speed


  • Low screw-in torque

  • High over-turning force

  • Faster screwing in than conventional chipboard screws


Ring/counter thread - less tendency of the wood to split, very few blow-outs


  • Minimal splitting forces, especially when screwing in at edges

  • Reduction of the screw-in torque

  • Blow-outs are avoided to a high degree thanks to the punching effect of the ring thread

  • Ring thread: 3.0-4.5 mm

  • Counter thread: 5.0-12.0 mm
NoticeThe screws are not suitable for outdoor use or for rooms subject to short-term or continuously high humidity levels! Please use ASSY 3.0 A2 stainless steel screws in these cases. Würth timber construction software can be used to dimension ASSY screws with a diameter of more than 5 mm. To attach metals to wood, machine a precise cut-out in the metal tab. ASSY 3.0 chipboard screws are optimised for use in engineered wood. Use in plastic anchors may cause a reduction in the admissible load. Therefore, we recommend only using screws without optimised thread tips (drill tip, counter thread, ring thread, serrated edge, self-clearing groove etc.) in plastic anchors, e.g. Würth ASSY D, prefix number 0151 (countersunk head) and prefix number 0153 (pan head).
ETA-11/0190 When using these screws, the ETA-11/0190 specifications must be observed.