Welcome to Würth Latvia For trade customers only
ASSY®plus special blue galvanised Particle board screw
ASSY<SUP>®</SUP>plus special blue galvanised Particle board screw - 1
ASSY<SUP>®</SUP>plus special blue galvanised Particle board screw - 2
ASSY<SUP>®</SUP>plus special blue galvanised Particle board screw - 3

For detailed information, other images and documents, please select individual articles from the following table.

ASSY®plus special blue galvanised Particle board screw

Galvanized steel, blue passivated, with countersunk milling pocket head and partial thread
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
Precise positioning and no splitting


Rapid spot drilling of the screw is no problem at all thanks to its special drilling tip, which has been geometrically optimised. It also prevents irritating splitting or rupturing of the wood and is suitable for coated boards.



Fast screwing


The gentle start of the thread after the drill tip enables rapid screw-in.



Simple and clean countersinking


Easy countersinking of the screw is made possible thanks to its milling pockets. Chips formed at the surface during the screwing-in process are collected.



AW drive for optimum locating and power transfer


The AW drive guarantees an excellent fit of the bit in the screw drive. This prevents wobbling impacts and sliding of the bit from the screw while screwing in.

ETA-11/0190


General technical approval