Welcome to Würth Latvia For trade customers only
ASSY®plus, blue zinc plated
ASSY<SUP>®</SUP>plus, blue zinc plated - 1
ASSY<SUP>®</SUP>plus, blue zinc plated - 2

For detailed information, other images and documents, please select individual articles from the following table.

ASSY®plus, blue zinc plated

Zinc plated steel, blue passivated (A2K), drill tip, partial thread, countersunk milling head, AW drive.
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
Exact positioning without shearing


Accurate positioning of the screw is no problem thanks to the centre drill tip, which was specially designed for this purpose. The drill tip provides a perfect drilling result. It also prevents the wood splitting or tearing.



Screw in quickly


Quickly to screw in thanks to the gradual start of the thread after the drill tip.



Clean and easy countersinking


Thanks to the cavities, the screw can be neatly and simply countersunk. Chips which arise on the surface when turning are contained.



AW drive for optimal locating and power transmission


The AW drive ensures an excellent fit of the screwdriver into the screw. This prevents the bit rocking and slipping out of the screw when turning.