Additional light LED Impulse
For detailed information, other images and documents, please select individual articles from the following table.
Additional light LED Impulse
W-Light Impulse represents the cutting edge of modern auxiliary lighting
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- This slimmest bar light on the market has a frameless design
- It is a perfect choice for tight spaces and discreet installations, for example on the front grille or behind it
- Versatile fastening options and a long power cable facilitate installation
9501 007 957, type ref. 30, W-Light Impulse I
12 x 5 W Osram LED, 5040 lm theoretical light output, 3963 lm measured, 5000 K, 1 lux @ 360 m, power consumption: 3.4 A @ 13.7 V, 220 cm cable, 2-pin DT connector plug, R112, ref. 30, R10
9501 007 923, type ref. 37.5, W-Light Impulse II
18 x 5 W Osram LED, 7560 lm theoretical light output, 5600 lm measured, 5000 K, 1 lux @ 409 m, power consumption: 5.3 A @ 13.7 V, 220 cm cable, 2-pin DT connector plug, R112, ref. 37.5, R10
9501 008 606, type ref. 37.5, W-Light Impulse III
36 x 5 W Osram LED, 15120 lm theoretical light output, 11400 lm measured, 5000 K, 1 lux @ 549 m, power consumption: 9.6 A @ 13.7 V, 220 cm cable, 2-pin DT connector plug, R112, ref. 37.5, R10
9501 015 996
20 x Osram LED, 12000 lm theoretical light output, 7600 lm measured light output, 5700K, 1 lux @401m, power consumption 5.98A @ 13.7V, 220cm cable, 2-pin DT plug, R112, R10
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!