Welcome to Würth Latvia For trade customers only
Allen key, hexagon socket with ball head extra-long version
Allen key, hexagon socket with ball head extra-long version - 1
Allen key, hexagon socket with ball head extra-long version - 2
Allen key, hexagon socket with ball head extra-long version - 3

For detailed information, other images and documents, please select individual articles from the following table.

Allen key, hexagon socket with ball head extra-long version

ZEBRA professional-quality tools in a range of sizes

See product details

Available in 9 versions
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
Special tool with ball head for hexagon socket screws


  • The practical L-shaped key with two different arm lengths is suitable for countless indoor and outdoor applications

  • The large overall length and the 90° angle of the arms enable direct power transmission

  • The ball head (up to 25° angle) on both tips allows for effective screwing even in hard-to-reach places

  • The chamfered front edges allow quick and easy positioning on the screw


Robust design for a long service life


  • With well-proven chrome-vanadium steel

  • The surfaces have a matt chrome plated finish for a secure grip even with oily hands

  • The durability of the L-shaped key reduces replacement and storage costs