Welcome to Würth Latvia For trade customers only
Aluminium handle 1,560 mm

For detailed information, other images and documents, please select individual articles from the following table.

Aluminium handle 1,560 mm

Water-fed
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
Ergonomic handle with water channel



Made of aluminium with robust impact-resistant and grip-friendly plastic


Guarantees comfortable and functional handling




1/2" and 3/4" water hoses can be connected to the handle


and secured with a pipe clamp.



Can be used with pressure of up to 6 bar